FITTING ANGLE 90 DEG 2 HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING ANGLE 90 DEG 2 HOLE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSAB201HDGC
  • Mfr. Model # AB201HDGC
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1330
  • Shipping Weight 0.35 lbs

Product Details

Superstrut angle fitting, 2 hole type, heavy-duty galvanized finish, 1-5/8 inch width, 1/4 inch thick and 9/16 inch hole diameter, packaged 50 per box.

Technical Specs

  • Finish Hot-Dip Galvanized Steel
  • Item Angle Fittings
  • Connector Type Fitting
  • Height 2-1/4"
  • Material Steel
  • Width 1-5/8"
  • Cover Type 90 deg.
  • Length 1- 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list