Skip Content
FITTING ALBOW 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING ALBOW 1/4

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS41415
  • Mfr. Model # 41415
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Item 90 Degrees Elbow
  • Material of Construction Acetal Copolymer
  • Package Quantity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list