FITTING AIR DIXON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR DIXON

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXD4F6
  • Mfr. Model # D4F6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Trivalent Chrome
  • Application On End of Hose or Pipe
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Item Industrial Female Plug
  • Max. Flow 91 CFM
  • Colour Code Silver
  • Standards MIL-C-4109F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Body Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Material - Quick Connect Air Couplings Steel
  • Seals - Quick Connect Air Couplings Buna-N
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Pipe Size - Quick Connect Air Couplings 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list