Skip Content
FITTING AIR BRK TUBE/FPIP 3/8-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRK TUBE/FPIP 3/8-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1466-6A
  • Mfr. Model # 1466-6A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.07 lbs

Product Details

Air brake connector tube, 3/8 inch threads x 1/8 inch fitting pipe threads.

Technical Specs

  • Item Female Pipe Connector
  • For Use With J844D Nylon Air Brake Tube
  • Length 1.5"
  • Material Brass
  • Pressure (PSI) 350
  • Thread Size 1/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Outside Dia. 3/8"
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Pipe Size 1/8"
  • Hex Size 11/16"
  • Tube Size 3/8"
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list