Skip Content
FITTING AIR BRK TEE TUBE 3END 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRK TEE TUBE 3END 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1464-10
  • Mfr. Model # 1464-10
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.5 lbs

Product Details

Air brake tee, 5/8 inch.

Technical Specs

  • Length 3.214"
  • Item Union Tee
  • Material Brass
  • For Use With J844D Nylon Air Brake Tube
  • Pressure (PSI) 225
  • Outside Dia. 5/8"
  • Type Fittings
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Connection For D.O.T. Air Brake Tube
  • Pipe Size 5/8"
  • Standards DOT F.M.V.S.S. 106
  • Tube Size 5/8"
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list