Skip Content
FITTING AIR BRK 90 ELB/MP 1/4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRK 90 ELB/MP 1/4-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1469-4D
  • Mfr. Model # 1469-4D
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.124 lbs

Product Details

Air brake 90 degree elbow, 1/4 inch threads x 1/2 inch male pipe threads.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item 90 deg. Male Pipe Elbow
  • Material Brass
  • Length 1.56"
  • Outside Dia. 1/4"
  • Pressure (PSI) 300
  • Thread Size 1/2"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Connection For D.O.T. Air Brake Tube
  • Type Fittings
  • Hex Size 7/8"
  • Pipe Size 1/2"
  • Tube Size 1/4"
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list