Skip Content
FITTING AIR BRK 90 ELB/FP 3/8-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRK 90 ELB/FP 3/8-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1470-6C
  • Mfr. Model # 1470-6C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.19 lbs

Product Details

93 degree 3/8 inch elbow tube to 3/8 inch female pipe.

Technical Specs

  • Thread Size 3/8"
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • For Use With J844D Nylon Air Brake Tube
  • Length 1.82"
  • Item 90 deg. Female Pipe Elbow
  • Material Brass
  • Outside Dia. 3/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pressure (PSI) 350
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list