FITTING AIR BRK 45 ELB/MP 1/4-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRK 45 ELB/MP 1/4-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1474-4A
  • Mfr. Model # 1474-4A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.6 lbs

Product Details

Air brake 45 degree elbow, 1/4 inch threads x 1/8 inch male pipe threads.

Technical Specs

  • Item 45 deg. Male Pipe Elbow
  • For Use With J844D Nylon Air Brake Tube
  • Length 1.41"
  • Material Brass
  • Outside Dia. 1/4"
  • Pressure (PSI) 300
  • Thread Size 1/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Pipe Size 1/8"
  • Standards DOT F.M.V.S.S. 106
  • Tube Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list