Skip Content
FITTING AIR BRK 45 ELB/MP 1/2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRK 45 ELB/MP 1/2-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1474-8D
  • Mfr. Model # 1474-8D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.22 lbs

Product Details

Air brake 45 degree elbow, 1/2 inch threads x 1/2 inch male pipe threads.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item 45 deg. Male Pipe Elbow
  • Length 2.43"
  • Material Brass
  • Outside Dia. 1/2"
  • Pressure (PSI) 240
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 1/2"
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Pipe Size 1/2"
  • Standards DOT F.M.V.S.S. 106
  • Tube Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list