FITTING AIR BRAKE UNION 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE UNION 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1162-10
  • Mfr. Model # 1162-10
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Union coupling, 5/8 inch.

Technical Specs

  • Item Union
  • For Use With Copper Tubing for Rigid Plumbing
  • Length 3.34"
  • Material Brass
  • Outside Dia. 5/8"
  • Connection For Copper Tube
  • Temp. Range 100 Degrees F
  • Type Fittings
  • Pipe Size 5/8"
  • Hex Size 13/16"
  • Tube Size 5/8"
  • Standards DOT F.M.V.S.S. 106
  • Sub-Category Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list