Skip Content
FITTING AIR BRAKE UNION 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE UNION 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1462-6
  • Mfr. Model # 1462-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.1 lbs

Product Details

Air brake union coupling, 3/8 inch.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Length 1.99"
  • Item Union
  • Outside Dia. 3/8"
  • Material Brass
  • Pressure (PSI) 350
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pipe Size 3/8"
  • Type Fittings
  • Hex Size 9/16"
  • Tube Size 3/8"
  • Connection For D.O.T. Air Brake Tube
  • Standards DOT F.M.V.S.S. 106
  • Sub-Category Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list