Skip Content
FITTING AIR BRAKE UNION 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE UNION 3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1162-12
  • Mfr. Model # 1162-12
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Union coupling, 3/4 inch.

Technical Specs

  • For Use With Copper Tubing for Rigid Plumbing
  • Item Union
  • Length 2.75"
  • Outside Dia. 3/4"
  • Material Brass
  • Temp. Range 100 Degrees F
  • Type Fittings
  • Connection For Copper Tube
  • Hex Size 1"
  • Pipe Size 3/4"
  • Tube Size 3/4"
  • Standards DOT F.M.V.S.S. 106
  • Sub-Category Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list