Skip Content
FITTING AIR BRAKE TUBE T 5/8 -1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE TUBE T 5/8 -1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1168-10D
  • Mfr. Model # 1168-10D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Connector tube, 5/8 inch threads x 1/2 inch male pipe threads.

Technical Specs

  • Length 2.30"
  • Item Male Pipe Connector
  • For Use With Copper Tubing for Rigid Plumbing
  • Material Brass
  • Outside Dia. 5/8"
  • Temp. Range 100 Degrees F
  • Thread Size 1/2"
  • Connection For Copper Tube
  • Type Fittings
  • Pipe Size 1/2"
  • Hex Size 13/16"
  • Tube Size 5/8"
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list