Skip Content
FITTING AIR BRAKE TUBE T 1/4 -1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE TUBE T 1/4 -1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1168-4B
  • Mfr. Model # 1168-4B
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Connector tube, 1/4 inch threads x 1/4 inch male pipe threads.

Technical Specs

  • For Use With Copper Tubing for Rigid Plumbing
  • Item Male Pipe Connector
  • Length 1.59"
  • Material Brass
  • Outside Dia. 1/4"
  • Temp. Range 100 Degrees F
  • Pressure (PSI) 1406
  • Thread Size 1/4"
  • Type Fittings
  • Connection For Copper Tube
  • Standards DOT F.M.V.S.S. 106
  • Hex Size 9/16"
  • Tube Size 1/4"
  • Pipe Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list