FITTING AIR BRAKE TUBE T 1/2 TO 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE TUBE T 1/2 TO 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1468-8E
  • Mfr. Model # 1468-8E
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.22 lbs

Product Details

Air brake connector tube, 3/4 inch threads x1/2 inch fitting pipe threads.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item Male Pipe Connector
  • Length 2.05"
  • Pressure (PSI) 240
  • Outside Dia. 1/2"
  • Material Brass
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Connection For D.O.T. Air Brake Tube
  • Thread Size 3/4"
  • Type Fittings
  • Pipe Size 3/4"
  • Standards DOT F.M.V.S.S. 106
  • Hex Size 1"
  • Tube Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list