FITTING AIR BRAKE TEE/MP 1/2-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE TEE/MP 1/2-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1472-8C
  • Mfr. Model # 1472-8C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.05 lbs

Product Details

Air brake tee, 1/2 inch threads x 3/8 inch male pipe threads.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item Male Pipe Branch Tee
  • Length 2.85"
  • Material Brass
  • Outside Dia. 1/2"
  • Pressure (PSI) 240
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 3/8"
  • Type Fittings
  • Hex Size 13/16"
  • Connection For D.O.T. Air Brake Tube
  • Pipe Size 3/8"
  • Tube Size 1/2"
  • Standards DOT F.M.V.S.S. 106
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list