Skip Content
FITTING AIR BRAKE SLEEVE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE SLEEVE 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1460-6
  • Mfr. Model # 1460-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.005 lbs

Product Details

Brass air brake standard sleeve 3/8 inch.

Technical Specs

  • Item Sleeve
  • For Use With J844D Nylon Air Brake Tube
  • Length 0.39"
  • Material Brass
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pressure (PSI) 350
  • Outside Dia. 3/8"
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Tube Size 3/8"
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list