Skip Content
FITTING AIR BRAKE SLEEVE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE SLEEVE 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1460-4
  • Mfr. Model # 1460-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.01 lbs

Product Details

Brass air brake standard sleeve 1/4 inch.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item Sleeve
  • Outside Dia. 1/4"
  • Length 0.30"
  • Material Brass
  • Pressure (PSI) 300
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Standards DOT F.M.V.S.S. 106
  • Tube Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list