FITTING AIR BRAKE NUT 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE NUT 5/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1461-10
  • Mfr. Model # 1461-10
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.06 lbs

Product Details

Brass air brake standard nut, 5/8 inch.

Technical Specs

  • Item Nut
  • For Use With J844D Nylon Air Brake Tube
  • Length 1.372"
  • Material Brass
  • Outside Dia. 5/8"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pressure (PSI) 225
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Hex Size 15/16"
  • Pipe Size 5/8"
  • Tube Size 5/8"
  • Standards DOT F.M.V.S.S. 106
  • Sub-Category Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list