FITTING AIR BRAKE NUT 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE NUT 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1461-4
  • Mfr. Model # 1461-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.02 lbs

Product Details

Brass air brake standard nut, 1/4 inch.

Technical Specs

  • Item Nut
  • Length 0.75"
  • Material Brass
  • For Use With J844D Nylon Air Brake Tube
  • Outside Dia. 1/4"
  • Pressure (PSI) 300
  • Type Fittings
  • Hex Size 15/16"
  • Connection For D.O.T. Air Brake Tube
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pipe Size 1/4"
  • Tube Size 1/4"
  • Standards DOT F.M.V.S.S. 106
  • Sub-Category Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list