FITTING AIR BRAKE NUT 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE NUT 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1161-4
  • Mfr. Model # 1161-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.018 lbs

Product Details

Nut, 1/4 inch.

Technical Specs

  • Item Nut
  • For Use With Copper Tubing for Rigid Plumbing
  • Length 0.75"
  • Pressure (PSI) 1406
  • Material Brass
  • Temp. Range 100 Degrees F
  • Outside Dia. 1/4"
  • Type Fittings
  • Hex Size 1/2"
  • Tube Size 1/4"
  • Connection For Copper Tube
  • Pipe Size 1/4"
  • Standards DOT F.M.V.S.S. 106
  • Sub-Category Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list