Skip Content
FITTING AIR BRAKE INSERT BS 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE INSERT BS 3/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1481-12
  • Mfr. Model # 1481-12
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.01 lbs

Product Details

Air brake brass insert, 0.566 inch tube inside diameter.

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Item Insert
  • Material Brass
  • Outside Dia. 3/4"
  • Pressure (PSI) 200
  • Length 0.962"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Connection For D.O.T. Air Brake Tube
  • Tube Size 3/4"
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list