Skip Content
FITTING AIR BRAKE ELBOW 3/8 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE ELBOW 3/8 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1174-6C
  • Mfr. Model # 1174-6C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

48 degree elbow tube 3/8 inch to 3/8 inch male pipe.

Technical Specs

  • Tube Size 3/8"
  • For Use With Copper Tubing for Rigid Plumbing
  • Length 2.57"
  • Item 45 deg. Male Pipe Elbow
  • Material Brass
  • Pressure (PSI) 984
  • Outside Dia. 3/8"
  • Temp. Range 100 Degrees F
  • Thread Size 3/8"
  • Type Fittings
  • Connection For Copper Tube
  • Hex Size 19/32"
  • Pipe Size 3/8"
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list