FITTING AIR BRAKE 90 ELB TUBE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE 90 ELB TUBE 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1465-4
  • Mfr. Model # 1465-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3173
  • Shipping Weight 0.075 lbs

Product Details

Air brake 90 degree elbow, 1/4 inch.

Technical Specs

  • Tube Size 1/4"
  • Length 1.26"
  • Item 90 deg. Union Elbow
  • For Use With J844D Nylon Air Brake Tube
  • Outside Dia. 1/4"
  • Material Brass
  • Pressure (PSI) 300
  • Connection For D.O.T. Air Brake Tube
  • Type Fittings
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list