FITTING AIR BRAKE 90 ELB 1/4 -1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING AIR BRAKE 90 ELB 1/4 -1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1169-4B
  • Mfr. Model # 1169-4B
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

90 degree elbow, 1/4 inch threads x 1/4 inch male pipe threads.

Technical Specs

  • Length 1.17"
  • For Use With Copper Tubing for Rigid Plumbing
  • Item 90 deg. Male Pipe Elbow
  • Material Brass
  • Outside Dia. 1/4"
  • Pressure (PSI) 1406
  • Temp. Range 100 Degrees F
  • Thread Size 1/4"
  • Type Fittings
  • Tube Size 1/4"
  • Connection For Copper Tube
  • Pipe Size 1/4"
  • Standards DOT F.M.V.S.S. 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list