Skip Content
FITTING AIR BRAKE 90 ELB 1/2 -3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING AIR BRAKE 90 ELB 1/2 -3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1169-8C
  • Mfr. Model # 1169-8C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

90 degree elbow, 1/2 inch threads x 3/8 inch male pipe threads.

Technical Specs

  • Length 2.29"
  • For Use With Copper Tubing for Rigid Plumbing
  • Item 90 deg. Male Pipe Elbow
  • Outside Dia. 1/2"
  • Material Brass
  • Pressure (PSI) 727
  • Temp. Range 100 Degrees F
  • Type Fittings
  • Thread Size 3/8"
  • Hex Size 13/16"
  • Connection For Copper Tube
  • Pipe Size 3/8"
  • Standards DOT F.M.V.S.S. 106
  • Tube Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list