Skip Content
FITTING ACET TYPE B STD 9/16IN-18LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING ACET TYPE B STD 9/16IN-18LH

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR137L
  • Mfr. Model # 137L
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1808
  • Shipping Weight 0.03 lbs

Product Details

Acetylene H-nut, 9/16 in.-18 left hand threads.

Technical Specs

  • For Use With FAR138-3, FAR138-4 ,FAR138-6 (Hose Barb Nipple)
  • Item Acetylene Type B Hose Nut
  • Gas Type Acetylene
  • Number of Pieces 1
  • Thread Size 9/16"-18" L.H.
  • Connection 9/16-18 L.H
  • Construction Brass
  • Fitting Size B
  • Function Brass Nut

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list