Skip Content
FITTING ACET TYPE B STD 9/16IN-18LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING ACET TYPE B STD 9/16IN-18LH

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR136L
  • Mfr. Model # 136L
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1808
  • Shipping Weight 0.065 lbs

Product Details

Acetylene type B, standard hose coupler, 9/16 in. to 18 in. left hand thread both ends.

Technical Specs

  • Gas Type Acetylene
  • Item Acetylene Type B Hose Coupler
  • For Use With FAR132-3,FAR132-4,FAR132-5,FAR132-6
  • Thread Size 9/16"-18" L.H.
  • Number of Pieces 1
  • Connection 9/16-18 L.H
  • Construction Brass
  • Fitting Size B
  • Function Hose Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list