FITTING ACCESS TYPE T 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING ACCESS TYPE T 1/2IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRST10S
  • Mfr. Model # ST10S
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1329
  • Shipping Weight 0.18 lbs

Product Details

Type T 1/2 inch access fitting.

Technical Specs

  • Conduit Outlet Body Style T
  • Conduit Outlet Body Type Pulling Fitting
  • Conduit Outlet Body Hub Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list