FITTING ACCESS TYPE LB 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FITTING ACCESS TYPE LB 1-1/2IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRSLB50S
  • Mfr. Model # SLB50S
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1329
  • Shipping Weight 0.94 lbs

Product Details

Type LB fitting accessory, 1-1/2 inch.

Technical Specs

  • Conduit Outlet Body Hub Size 1-1/2"
  • Conduit Outlet Body Type Pulling Fitting
  • Conduit Outlet Body Style LB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list