Skip Content
FITTING 90ELB SVL P/C A/B 1/4-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING 90ELB SVL P/C A/B 1/4-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1469SW4B
  • Mfr. Model # PC1469SW4B
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.07 lbs

Product Details

Brass air brake fitting, push to connect, 90 degree elbow, DOT approved, 1/4 inch outside diameter tube size x 1/4 inch male pipe thread, swivel.

Technical Specs

  • Thread Size 1/4"
  • Tube Size 1/4
  • Length 1.28"
  • For Use With J844D Nylon Air Brake Tube
  • Item Male Pipe Elbow
  • Includes Red Vibra Seal
  • Material Brass
  • Pressure (PSI) 300
  • Outside Dia. 1/4"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Hex Size 3/8"
  • Connection Push-to-connect
  • Pipe Size 1/4"
  • Standards DOT
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list