FITTING 90ELB SVL P/C A/B 1/2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING 90ELB SVL P/C A/B 1/2-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1469SW8D
  • Mfr. Model # PC1469SW8D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.229 lbs

Product Details

Brass air brake fitting, push to connect, 90 degree elbow, DOT approved, 1/2 inch outside diameter tube size x 1/2 inch male pipe thread, swivel.

Technical Specs

  • Thread Size 1/2"
  • Tube Size 1/2 x 3/8"
  • Includes Red Vibra Seal
  • For Use With J844D Nylon Air Brake Tube
  • Item Male Pipe Elbow
  • Length 1.57"
  • Outside Dia. 1/2"
  • Pressure (PSI) 240
  • Material Brass
  • Connection Push-to-connect
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Hex Size 5/8"
  • Pipe Size 1/2"
  • Standards DOT
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list