Skip Content
FITTING 90ELB P/CON A/BK 3/8-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING 90ELB P/CON A/BK 3/8-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1469-6B
  • Mfr. Model # PC1469-6B
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.08 lbs

Product Details

Push to connect 90 degree 3/8 inch elbow tube to 1/4 inch male pipe

Technical Specs

  • For Use With J844D Nylon Air Brake Tube
  • Material Brass
  • Item 90 deg. Male Pipe Elbow
  • Includes Red Vibra Seal
  • Length 1.35"
  • Outside Dia. 3/8"
  • Pressure (PSI) 350
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Connection Push-To-Connect
  • Thread Size 1/4"
  • Hex Size 1/2"
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list