Skip Content
FITTING 90 ELBOW POLY TU 3/8-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING 90 ELBOW POLY TU 3/8-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR469-6C
  • Mfr. Model # 469-6C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

90 degree elbow, poly tube to male tube, for use with polyethylene tubing, 3/8 in tube, 3/8 in pipe.

Technical Specs

  • Item 90 deg. Male Pipe Elbow
  • Outside Dia. 3/8"
  • Max. Pressure 150 PSI
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 3/8"
  • Specific Fitting Shape 90 Degrees Male Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list