FITTING 45EL TUBE-MPIPE 5/16-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING 45EL TUBE-MPIPE 5/16-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR74-5A
  • Mfr. Model # 74-5A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1805
  • Shipping Weight 0.07 lbs

Product Details

Brass, 45 degree elbow, 5/16 in. threads x 1/8 in. male pipe threads.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 5/16"
  • Item 45 deg. Male Pipe Elbow
  • Max. Pressure 300 PSI
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/8"
  • Specific Fitting Shape 45 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list