Skip Content
FITTING 1 BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTING 1 BOX

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNGRX100A
  • Mfr. Model # GRX100A
  • UNSPSC # 39121308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Gray
  • Standards UL 886, CSA C22.2 No. 25, C22.2 No. 30, UL Listed for Class I, Division 1 and 2, Groups B, C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Item Conduit Outlet Box
  • Conduit Outlet Body Material Copper Free Aluminum
  • Conduit Outlet Body Type Pulling Fitting
  • Conduit Outlet Body Hub Size 1"
  • Conduit Outlet Body Style X
  • Hazardous Location Yes
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 18.0 cu. in.
  • Back Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list