Skip Content
FITTING 1/4 HOSE I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING 1/4 HOSE I.D.

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR133-4L
  • Mfr. Model # 133-4L
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1808
  • Shipping Weight 0.06 lbs

Product Details

Brass oxygen and acetylene fitting, acetylene type B standard hose and nipple set, includes a FAR137R hose nut and a FAR138 series hose barb nipple,1/4 in. inside hose diameter, 9/16 in. to 18 in. thread left hand.

Technical Specs

  • For Use With FAR137R Hose Nut and a FAR138 Series Barb Nipple
  • Item Acetylene Type B Nut and Nipple
  • Number of Pieces 2
  • Gas Type Acetylene
  • Thread Size 9/16"-18"
  • Connection 1/4" hose barb to 9/16-18 L.H
  • Construction Brass
  • Function Acetylene Hose Fittings
  • Fitting Size B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list