FITTING 1/4 HOSE 1/4NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FITTING 1/4 HOSE 1/4NPT

NYCOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NYC01400
  • Mfr. Model # 01400
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Compression fitting kit, 1/4 in. inside diameter, 1/4 in. pipe thread. Includes NPT male hose barb style compression fitting and strain relief spring guard. Ideal for making hose repairs in the field.

Technical Specs

  • Item Hose Fitting Repair Kit
  • Pneumatic Hose Length 20 ft.
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Tube Material Polyurethane
  • Hose Media Air
  • Pneumatic Hose Product Group Coiled Air Hose
  • Pneumatic Hose Connectors Male Swivel x Male Swivel
  • Pneumatic Hose Temp. Range -40 Degrees - 158 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list