Skip Content
FITTED SHEET,TWIN,WHITE,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTED SHEET,TWIN,WHITE,PK 24

CLASSIC TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V576
  • Mfr. Model # 15V576
  • UNSPSC # 52121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.7 lbs

Technical Specs

  • Colour White
  • Item Fitted Sheet
  • Size Twin
  • Length 80"
  • Width 39"
  • Fabric 60% Cotton/40% Polyester
  • Hem Self
  • Pocket Size 9"
  • Thread Count T200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list