FITTED SHEET,TWIN,BONE,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FITTED SHEET,TWIN,BONE,PK 24

CLASSIC TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V589
  • Mfr. Model # 15V589
  • UNSPSC # 52121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.9 lbs

Technical Specs

  • Colour Bone
  • Item Fitted Sheet
  • Size Twin
  • Length 80"
  • Pocket Size 9"
  • Fabric 60% Cotton/40% Polyester
  • Width 39"
  • Hem Self
  • Thread Count T200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list