Skip Content
FITTED SHEET,QUEEN,60X80 IN.,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FITTED SHEET,QUEEN,60X80 IN.,PK 24

PATRICIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZXU4
  • Mfr. Model # 5ZXU4
  • UNSPSC # 52121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.98 lbs

Technical Specs

  • Colour Bone
  • Item Fitted Sheet
  • Length 80"
  • Size Queen
  • Type Fade Resistant
  • Pocket Size 12"
  • Fabric 60% Cotton/40% Polyester
  • Width 60"
  • Hem Self
  • Thread Count 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list