Skip Content
FIT RAMP, YELLOW, 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIT RAMP, YELLOW, 20/PK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW540.58X3X12YL
  • Mfr. Model # 540.58X3X12YL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Ramp
  • Colour Yellow
  • Length 12"
  • Material PVC
  • Width 3"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List