CEILING TILE,SQ.LAY-IN,24X48X5/8,PK8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING TILE,SQ.LAY-IN,24X48X5/8,PK8

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI895
  • Mfr. Model # 895
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 56.0 lbs

Technical Specs

  • Application Utility Rooms, Discount Stores
  • Colour White
  • Features Economical, Directional Visual, Fire Guard(TM)
  • Length 48"
  • Item Acoustical Ceiling Tile
  • Material Wet-Formed Mineral Fibre
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Coverage 64 sq. ft.
  • Width 24"
  • Series Fissured(TM)
  • Thickness 5/8"
  • Resistant To Sag, Mold and Mildew, Bacteria, Humidity, Fire Guard(TM)/Fire Resistive
  • Standards ASTM E1264
  • Edge Type Square Lay-In
  • Texture Medium
  • Ceiling Attenuation Class 35
  • Noise Reduction Coefficient 0.55
  • Recycled Content Std
  • Light Reflectance 0.81
  • Ceiling Tile Product Group Ceiling Tile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list