FISHTAPE VOLT-GUARD 60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FISHTAPE VOLT-GUARD 60FT

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI31-542
  • Mfr. Model # 31-542
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Features Non-Conductive to 1000V, For Use Around Live Circuits
  • Includes Eyelet
  • Item Fish Tape
  • Length 60 ft.
  • Winder Case Yes
  • Case Material ABS Plastic
  • Case Style Winder Slide
  • Tape Material Fiberglass
  • Case Dia. 12"
  • Tape Size 3/16"
  • Tape Profile Elliptical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list