Skip Content
FISHTAPE STEEL-50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FISHTAPE STEEL-50FT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE438-5H
  • Mfr. Model # 438-5H
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Item Fish Tape
  • Length 50 ft.
  • Winder Case Yes
  • Tape Size 1/8"
  • Tape Profile Flat
  • Features Rapid Tape Pay-Out and Rewind
  • Case Style Winder Slide
  • Case Material Plastic
  • Tape Material Steel
  • Case Dia. 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list