Skip Content
FISHTAPE REPLCMNT-STEEL-65FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FISHTAPE REPLCMNT-STEEL-65FT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLERS438-65
  • Mfr. Model # RS438-65
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1403
  • Shipping Weight 1.88 lbs

Product Details

Oil-tempered spring steel. Improved low profile tip for easy fishing through all sizes of conduit. Superior rapid grip tape payout and rewind. Viewing ports to see amount of tape in case and allow for quick debris removal. Maximum durability and advanced

Technical Specs

  • Item Magnum Pro Steel
  • Type Fish Tapes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list