FISHTAPE NYLON-50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FISHTAPE NYLON-50FT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEFTN536-50
  • Mfr. Model # FTN536-50
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Features Oversized Handle, Green Color with Black Handle
  • Item Fish Tape
  • Length 50 ft.
  • Winder Case Yes
  • Case Material Plastic
  • Case Style Winder Slide
  • Case Dia. 13"
  • Tape Material Nylon
  • Tape Size 3/16"
  • Tape Profile Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list