Skip Content
FISHTAPE NYLON-100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FISHTAPE NYLON-100FT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEFTN536-100
  • Mfr. Model # FTN536-100
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Features Oversized Handle, Green Color with Black Handle
  • Length 100 ft.
  • Item Fish Tape
  • Winder Case Yes
  • Case Style Winder Slide
  • Case Material Plastic
  • Tape Material Nylon
  • Case Dia. 13"
  • Tape Size 3/16"
  • Tape Profile Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list