FISHTAPE FBRGLS-.175INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FISHTAPE FBRGLS-.175INX100FT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEFTF540-100
  • Mfr. Model # FTF540-100
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1403
  • Shipping Weight 3.37 lbs

Product Details

Fibreglass fishing tape, 100 feet, in 12 inch winder case.

Technical Specs

  • Item Fish Tape
  • Features Oversized Handle, Green Color with Black Handle
  • Length 100 ft.
  • Winder Case Yes
  • Case Material Plastic
  • Tape Material Fibreglass
  • Case Style Winder Slide
  • Tape Size 3/16"
  • Tape Profile Round
  • Case Dia. 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list