Skip Content
FISHSTIX SHORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FISHSTIX SHORT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE540-12
  • Mfr. Model # 540-12
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1403
  • Shipping Weight 1.0 lbs

Product Details

Fish Tapes & Wire/Cable Pullers

Technical Specs

  • Features Highly Visible Green Color Rods Can Be Easily Threaded Together and Seen When Working Above Ceilings, Down Walls, or Under Raised Floors, Two Different Threaded Tips Accommodate Various Bundles of Wire or Cable
  • Colour Green
  • Includes Bullet and J Hook Nose Tips
  • Item Fish Stick
  • Length 4 ft. - 12 ft.
  • Material Fibreglass
  • Pole Diameter 1/4"
  • Flexibility Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list